Shop All FEP Tubing
Zoro Select
FEP Tubing
Mfr # ZUSA-HT-5076
Zoro # G006434998
product price: $1,344.99
/ea
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Standards FDA, NSF 51
- Inside Diameter 7/8 in
- Bend Radius 13 3/4 in
- Flexibility Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-5076
- Zoro # G006434998
- UPC # 193005267643
- Country of Origin China
- Category FEP Tubing
Dimensions
Inside Diameter | 7/8 in |
Bend Radius | 13 3/4 in |
Overall Length | 100 ft |
Outside Diameter | 15/16 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 15/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-12)
- MILWAUKEE TOOL Replacement Reaming Blades (3-Piece) (48-22-4257)
- RIDGID TOOL, FLARE 456J (68302)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- SANISURE Tubing, BioProcess, Clear, Silicone (TPB-FEP-187X250-5)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- Zoro Select Tubing