Shop All FEP Tubing
Zoro Select
FEP Tubing
Mfr # ZUSA-HT-5068
Zoro # G706435325
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.031 in
- Standards FDA, NSF 51
- Application Beverage, Chemical, Food, Water
- Tube Form Coil
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-5068
- Zoro # G706435325
- UPC # 193005267599
- Country of Origin China
- Category FEP Tubing
Dimensions
Outside Diameter | 5/16 in |
Inside Diameter | 1/4 in |
Bend Radius | 2 in |
Overall Length | 100 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 5/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2 1/2" - 3" Wide Filter Retaining Ring, Buna (KER00020-BUNA)
- BRADFORD WHITE 230-40594-02 T & P Valve / 2 (230-40594-)
- SWIFT GREEN FILTERS SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000 (SGF-2000 Rx)
- TOTO B100 Water Supply Hose Sw502 (THU9338)
- PARKER Tubing, Clear, Shore D 55, 7/8" I.D., FEP (103-1000062-NT-100)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- PROFESSIONAL PLASTICS Natural FEP Tube, 0.437 ID X .500 OD X 100 FT [Each] (TFEPNA.437X.500X100FT)
- PROFESSIONAL PLASTICS Natural FEP 20 L (TFEPNA2.960X3.000X10FTROLLCOVR)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250040-NT-500)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250047-NT-25)
- PARKER Tubing, Natural, Shore D 55, 4mm I.D., FEP (203-0600100-NT-100)
- Zoro Select Tubing