Shop All Polyurethane Tubing
Zoro Select
FEP Tubing, 3/8" ID x 1/2" OD x 100 Ft. L
Mfr # ZUSA-HT-904
Zoro # G4426093
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-904
- Zoro # G4426093
- UPC # 193005155568
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 100 ft |
Tube Bend Radius | 2 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Bend Radius | 1/2 in |
Overall Length | 100 ft |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 1/2 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (502-AC1210)
- GENOVA LASCO Pipe Union, 112 in, Slip, PVC, SCH 80 Schedule (897015)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/2" (79265)
- LEGEND VALVE 3/4" BLACK UNION (350-444C)
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue (1PBT1)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1542)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1512)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 50 Ft. (ZUSA-HT-534)
- ZORO SELECT Tubing, Poly, 1/4 In, 180 PSI, 100 Ft, Red (1CTF9)
- ZORO SELECT Tubing, Poly, 10mm OD, 150 PSI, Yellow (PU10MAY)
- HYDROMAXX 3/8" IDx1/2" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038100)
- Zoro Select Tubing