Shop All Polyurethane Tubing
Zoro Select
FEP Tubing, 1/8" ID x 3/16" OD x 100 Ft. L
Mfr # ZUSA-HT-899
Zoro # G4426048
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Wall Thickness 0.031 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-899
- Zoro # G4426048
- UPC # 193005155490
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Tube Length | 100 ft |
Tube Bend Radius | 1/2 in |
Overall Length | 100 ft |
Bend Radius | 8 in |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 170 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385012220)
- EZ-FLO EASTMAN Shower Set, Primary Plastic Material (15143)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X1.0)
- HEALTHSMART 32" L, Knurled, Steel, Grab Bar, Chrome plated (521-1570-0632)
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Yellow (PU06MAY)
- ZORO SELECT NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 25 Ft. (ZUSA-HT-552)
- ZORO SELECT Poly Tubing, Straight, OD 10mm, 50 Ft (2MP-10M-50-01)
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue (1PBT1)
- ZORO SELECT FEP Tubing, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-929)
- ZORO SELECT Polyurethane Tubing for Drinking Water, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-472)
- SURETHANE Surethane Polyurethane Tubing, 10mm OD x 100m, Light Blue (PU10MFLB)
- Zoro Select Tubing