Shop All Polyurethane Tubing
Zoro Select
FEP Tubing, 1/4" ID x 3/8" OD x 25 Ft. L
Mfr # ZUSA-HT-934
Zoro # G4426337
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-934
- Zoro # G4426337
- UPC # 193005155896
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 25 ft |
Tube Bend Radius | 1/2 in |
Overall Length | 25 ft |
Outside Diameter | 3/8 in |
Bend Radius | 1/2 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Nylon, Black (3181 56 55)
- ZORO SELECT 3/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE13)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- MOEN Nondiverter Spouts Spot Resist Brushed Nickel (3945SRN)
- ZORO SELECT Tubing, 3/8 In OD, Polyurethane, 100 Ft (4HL94)
- ZORO SELECT EVA Tubing, Flexible, 0.75 in OD, 100 ft. (892010)
- ZORO SELECT Tubing, 3/32In IDx5/32 In OD, 100 Ft, Black (1PBL9)
- ZORO SELECT Tubing, 1/4 In. IDx3/8 In OD, 100 Ft, Black (1PBN2)
- ZORO SELECT EVA Tubing, Flexible, 0.25 in OD, 100 ft. (890210)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 360mm (2MPS-08M-10-01)
- B & K HOSE BIB 1/2 in. MPT BRASS (103-003NL)
- Zoro Select Polyurethane Tubing