Shop All Polyurethane Tubing
Zoro Select
FEP Tubing, 1/4" ID x 3/8" OD x 10 Ft. L
Mfr # ZUSA-HT-950
Zoro # G4426276
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Fluorinated Ethylene Propylene
- Tube Hardness Shore D: 55
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Wall Thickness 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-950
- Zoro # G4426276
- UPC # 193005156077
- Country of Origin China
- Category Polyurethane Tubing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Tube Length | 10 ft |
Tube Bend Radius | 1/2 in |
Overall Length | 10 ft |
Outside Diameter | 3/8 in |
Bend Radius | 3 in |
Inside Diameter | 1/4 in |
Description
Tubing, Application Beverage, Chemical, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 450 Degrees F, Outside Diameter 3/8 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACY2)
- ZORO SELECT 0.375" OD x 0.049" Wall x 0.28" ID Carbon Steel Round Tube A513-Type 5 DOM (7754_72_0)
- GROHE Euphoria Cube Shower Rail 600 Chrome (27892000)
- MOEN Eco-Performance Handshower Brushed Nickel (3636EPBN)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1496)
- ZORO SELECT Poly Tubing, Straight, OD 12mm, 50 Ft (2MP-12M-50-01)
- ZORO SELECT Tubing, 12mm OD, 100 Ft L, Green (PU12MAG)
- ZORO SELECT Poly Tubing, Straight, OD 3/8 In, 50 Ft (2MP-38-B-01)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- ZORO SELECT Poly Tubing, Spiral, OD 3/8 In, 23 In (2MPS-38-20-01)
- PARKER Tubing, Green, 250 ft. L, 1/4" Outside Dia. (95FR-4-GRN-0250)
- Zoro Select Tubing