Shop All Fender Washers
Zoro Select
Fender Washer, , Steel Zinc Plated Finish, 25000 PK
Mfr # 1428WF
Zoro # G4834040
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1.75 in
- Minimum Thickness 0.058 in
- Washer Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1428WF
- Zoro # G4834040
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
Outside Diameter | 1.75 in |
Inside Diameter | 0.281 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.058 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Thickness Tolerance | +/-0.022 |
Description
1/4X1 3/4 Fender Washer Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Roofing Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga (461462)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 0.26 to 0.28 in Head Ht, 3/4 in Lg, 25 PK (TSI0-60075P0-025P)
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0100)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.826 in L, Steel Body (SBS-0819-HL)
- ZORO SELECT Fender Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38210.080.0001)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9691)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0162)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0009)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0465-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (Z0650)
- Zoro Select General Washers