Shop All Fender Washers
Zoro Select
Fender Washer, , Steel Zinc Plated Finish, 25000 PK
Mfr # 1420WF
Zoro # G4828352
product price: $98.29
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.084 in
- Washer Standards ASME B18.22.1
- Inside Diameter 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1420WF
- Zoro # G4828352
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
Outside Diameter | 1.25 in |
Inside Diameter | 0.281 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.084 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Thickness Tolerance | +/-0.048 |
Description
Flat Washers, 1/4X1 1/4 FENDER ,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 5000 PK (L125205)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (01000)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMX9)
- PRIME-LINE U-Bolt Round Bend 1/4in-20 X 1-1/8in X 2-1/4in 3/4in Pipe Plated Steel 10PK (9071931)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1424WF)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1416WF)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 1450 PK (B55530.037.0125)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (Z9682SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0050)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z9683)
- Zoro Select General Washers