Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 2500 PK
Mfr # M8D9021A2
Zoro # G9084417
product price: $264.99
/pk 2500, $0.11/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- For Screw Size M8
- Outside Diameter 23.74 mm
- Minimum Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M8D9021A2
- Zoro # G9084417
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 23.74 mm |
Inside Diameter | 8.51 mm |
Details
Item | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 2 mm |
Washer Standards | DIN 9021 |
System of Measurement | Metric |
Rockwell Hardness | Vickers Hardness 140 |
Thickness Tolerance | +/-0.20 |
Material Grade/Class | A2 |
Description
M8X24 Metric Din 9021 Fender Washer A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 100 PK (M04114.060.0040)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72492)
- ZORO SELECT #10-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CE82)
- SABERDRIVE Drywall Screw, #9 x 1-1/4 in, Steel, Flat Head Torx Drive, 752 PK (54895)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0467)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 5 PK (Z0470-316)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51530.013.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 600 PK (B38210.025.0200)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 5 PK (Z9680)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish (A0580240116FWZ)
- Zoro Select General Washers