Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK
Mfr # M51530.200.0001
Zoro # G3137906
original price:
$7.09
33% off
new price: $4.69
/pk 5, $0.94/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Large OD Flat Washer
- Material Stainless Steel
- Finish Plain
- For Screw Size M20
- Outside Diameter 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51530.200.0001
- Zoro # G3137906
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | M20 |
Outside Diameter | 60 mm |
Inside Diameter | 22 mm |
Dimensional Standards | DIN 9021B |
Details
Item | Fender Washer |
Flat Washer Type | Large OD Flat Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 4 mm |
Maximum Thickness | 4 mm |
Washer Standards | DIN 9021B |
System of Measurement | Metric |
Type | Large OD |
Thickness Tolerance | +/-0.60mm |
Material Type | Stainless Steel |
Material Grade/Class | 18-8 |
Bolt Compatibility | 18-8 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021B, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M20, Inside Diameter 22 mm, Outside Diameter 60 mm, Maximum Thickness 4 mm, System of Measurement Metric, Minimum Thickness 4 mm, Pack Size Small Pack, Thickness Tolerance +/-0.60mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK (10093NWR)
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade A, Plain Finish (U20200.100.1200)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 30 PK (62457)
- ZORO SELECT Spring P, HD Coil, 5/32x1-1/2,3100lb, PK25 (U51431.015.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 200 PK (B38210.050.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0463-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0009)
- MIDWEST FASTENER Washer Fender Zn 1/2X2 (03936)
- Zoro Select General Washers