Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 1000 PK
Mfr # M10D9021
Zoro # G9084216
product price: $184.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size M10
- Outside Diameter 29.97 mm
- Minimum Thickness 2.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M10D9021
- Zoro # G9084216
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 29.97 mm |
Inside Diameter | 10.64 mm |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.50 mm |
Washer Standards | DIN 9021 |
System of Measurement | Metric |
Thickness Tolerance | +/-0.2 |
Rockwell Hardness | Vickers Hardness 140 |
Description
M10X30X2.5 Metric Din 9021 Fender Washer Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.32 in Flange Dia., 0.44 in L, Steel, 50 PK (U69155.019.0131)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60503)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48412)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 250 PK (55A0506-EA-250)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0463-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0459)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 10 PK (Z0482)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38160.075.0003)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 50 PK (Z0470)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0200)
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH38112P10)
- Zoro Select Fender Washers