Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK
Mfr # Z0451-188
Zoro # G2700747
product price: $18.35
/pk 50, $0.37/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 3/4 in
- Minimum Thickness 0.043 in
- Maximum Thickness 0.057 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0451-188
- Zoro # G2700747
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 3/4 in |
Inside Diameter | 0.188 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.043 in |
Maximum Thickness | 0.057 in |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Flat Washer Type | Fender Washer |
For Use With | Screws and Studs |
Washer Material Grade | 18-8 |
Thickness Tolerance | +/-0.007 in |
Type | Standard |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Material Type | Stainless Steel |
Material Quality Standards | ASTM A582 |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
Bolt Compatibility | 18-8 |
Package Weight | 0.33 lb |
Description
Fender Washer, Flat Washer Type Oversized, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #8, Inside Diameter 0.188 in, Outside Diameter 3/4 in, Maximum Thickness 0.057 in, System of Measurement Inch, Minimum Thickness 0.043 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.125.7200)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Hot Dipped Galvanized, 25 PK (09642)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51041.025.0100)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP382)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0457-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0459-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38160.050.0004)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5000 PK (1011WF188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25000 PK (5020WFB)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0150)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03935)
- Zoro Select General Washers