Shop All Fender Washers
This Product is Discontinued
Zoro Select
Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 175 PK (Discontinued)
Mfr # B38160.062.0001
Zoro # G2069203
Free Shipping & Returns
This Product is Discontinued
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 2 1/2 in
- Minimum Thickness 0.125 in
- Maximum Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38160.062.0001
- Zoro # G2069203
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 0.688 in |
Outside Diameter Tolerance | 2.493-2.53 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.683-0.703 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.125 in, Color Silver, Inside Diameter Tolerance 0.683-0.703, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.