Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 5/32" , Stainless Steel Plain Finish, 50 PK
Mfr # U55530.015.0087
Zoro # G2685947
product price: $15.79
/pk 50, $0.32/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55530.015.0087
- Zoro # G2685947
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 5/32" |
Outside Diameter | 7/8 in |
Inside Diameter | 0.156 in |
Dimensional Standards | ASME B18.21.1 |
Details
Flat Washer Type | Fender Washer |
Item | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.065 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Type | Oversized |
Temp. (F) | -58 Degrees to 302 Degrees F |
Approx. Pkg. Qty. | 50 |
Color | Silver |
Thickness Tolerance | 0.047 in to 0.080 in |
Minimum Temperature | -58 Degrees F |
Material Grade/Class | 316 |
Maximum Temperature | 302 Degrees F |
Material Type | Stainless Steel |
Grade | 18-8 (304) |
Bolt Compatibility | 316 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/32 in, Inside Diameter 0.156 in, Outside Diameter 7/8 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Thickness Tolerance 0.047 in to 0.080 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61754)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4416)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/2in-13 X 2in Black Ox Coat Steel 10PK (9174664)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (N04100.025.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0125)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9670)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0457)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 200 PK (B38213.025.0300)
- CALBRITE Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200FW10)
- Zoro Select Fender Washers