Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 1500 PK
Mfr # B38210.031.0125
Zoro # G1188192
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Washer Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38210.031.0125
- Zoro # G1188192
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 0.344 in |
Inside Diameter Tolerance | 0,338-0,358 |
Outside Diameter Tolerance | 1242-1279 |
Dimensional Standards | ASME B18.21.1 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0,338-0,358, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07400.120.0035)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Flat Head Torx Drive, 35 PK (36924)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Steel, 10 PK (329-332IC)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2 in Length, 50 PK (U55050.031.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0008)
- ZORO SELECT Fender Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 10000 PK (M4D9021A2)
- ZORO SELECT Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 1000 PK (M10D9021)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9670)
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0004)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z9682)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0087)
- Zoro Select General Washers