Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20000 PK
Mfr # 3120WFG
Zoro # G4808612
product price: $155.99
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Minimum Thickness 0.084 in
- Inside Diameter 0.344 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3120WFG
- Zoro # G4808612
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1.25 in |
Inside Diameter | 0.344 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 0.084 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.048 |
Description
Flat Washers, 5/16X1 1/4 FENDER,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 3 in L (0004311)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L (A0020320200Z)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42606)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (HS-0437SAEHZYBAGGR)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK (1420WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20000 PK (3124WFG)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9691)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish (Z9693SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38213.050.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 1-1/4" , Stainless Steel Plain Finish (Z9675SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0087)
- Zoro Select Fender Washers