Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20 PK
Mfr # 3140WFG
Zoro # G4810974
product price: $141.99
/pk 20, $7.10/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Minimum Thickness 0.058 in
- Inside Diameter 0.344 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3140WFG
- Zoro # G4810974
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 2-1/2 in |
Inside Diameter | 0.344 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 0.058 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.022 |
Description
Flat Washers, 5/16X2 1/2 FENDER,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M55000.120.0100)
- PRECISION BRAND Arbor Shim, 0.0050x1 1/4 ID, Pk10 (25246)
- ZORO SELECT Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0200)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 21 Degrees (20161SHPT)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK (1432WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38160.019.0009)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38160.019.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0468-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 25000 PK (1016WF)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 25000 PK (5048WF)
- Zoro Select Fender Washers