Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25000 PK
Mfr # 3120WFB
Zoro # G4808165
product price: $131.99
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.084 in
- Washer Standards ASME B18.22.1
- Inside Diameter 0.132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3120WFB
- Zoro # G4808165
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1.25 in |
Inside Diameter | 0.132 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.084 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B40 |
Thickness Tolerance | +/- 0.048 |
Color | Black |
Description
Flat Washers, 5/16X1 1/4 FENDER,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer Assortment, Steel, Zinc Plated Finish, 1250 PCS (JBDL16AZA)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09090)
- BOSTITCH Pneumatic Nail, 2-1/2 in L, 13 ga, Coated, Full Round Head, 15 Degrees (C8R99BD)
- ZORO SELECT Spring Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR7)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25000 PK (1424WFB)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0466-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 10 PK (Z0481)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 100 PK (Z0637)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 300 PK (B38210.031.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0300)
- Zoro Select Fender Washers