Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK
Mfr # U51530.031.0200
Zoro # G0315561
product price: $28.39
/pk 50, $0.57/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.047 in
- Maximum Thickness 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51530.031.0200
- Zoro # G0315561
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 2 in |
Inside Diameter | 0.348 in |
Inside Diameter Tolerance | +/- 0.010 in |
Dimensional Standards | ASME B18.21.1 |
Outside Diameter Tolerance | +0.029 in ; -0.008 in |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.348 in, Outside Diameter 2 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +/- 0.010 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00724)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 USS Coarse Thread Bolt and Nut Bin Assortmen, 4PK (T5445BA8)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-10GTWK)
- GYFORD Standoff Cap, #6-32 Thrd Sz, Aluminum Clear Anodized (SO-CAP25)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0162)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 5 PK (Z9679)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish (Z9678SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0150)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish (Z9688SS)
- Zoro Select General Washers