Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 10 PK
Mfr # Z0465-316
Zoro # G2576384
product price: $8.25
/pk 10, $0.83/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Minimum Thickness 0.040 in
- Maximum Thickness 0.060 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0465-316
- Zoro # G2576384
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 0.344 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Fender Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.040 in |
Maximum Thickness | 0.060 in |
System of Measurement | Inch |
Type | Standard |
Rockwell Hardness | B80 |
Flat Washer Type | Fender Washer |
Thickness Tolerance | +/-0.010 in |
Washer Material Grade | 316 |
For Use With | Screws and Studs |
Tensile Strength | 75,000 psi |
Material Grade/Class | 316 |
Material Type | Stainless Steel |
Resistance Properties | Corrosion Resistant, Saltwater Resistant, Solvent Resistant |
Material Quality Standards | ASTM A276 |
Bolt Compatibility | 316 |
Package Weight | 0.9 lb |
Description
Fender Washer, Flat Washer Type Oversized, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.06 in, System of Measurement Inch, Minimum Thickness 0.04 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Saltwater Resistant, Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 5 PK (54174)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0225)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U55000.037.0500)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 7/16"-14 (3532-7/16K)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 5 PK (Z0468-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0461-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0003)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0459)
- AUVECO FENDER WASHER 11/32 I.D. 1-1/4 O.D. 1/8 THICK5, 25PK (17095)
- Zoro Select Fender Washers