Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK
Mfr # Z0466-188
Zoro # G3082344
product price: $6.95
/pk 10, $0.70/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.053 in
- Maximum Thickness 0.073 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0466-188
- Zoro # G3082344
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 0.344 in |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.053 in |
Maximum Thickness | 0.073 in |
System of Measurement | Inch |
Type | Standard |
Rockwell Hardness | B70 |
Flat Washer Type | Fender Washer |
Thickness Tolerance | +/-0.010 in |
For Use With | Screws and Studs |
Washer Material Grade | 18-8 |
Material Grade/Class | 18-8 |
Tensile Strength | 90,000 psi |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Material Quality Standards | ASTM A582 |
Material Type | Stainless Steel |
Bolt Compatibility | 18-8 |
Package Weight | 1.25 lb |
Description
Fender Washer, Flat Washer Type Oversized, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/16 in, Inside Diameter 0.344 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.073 in, System of Measurement Inch, Minimum Thickness 0.053 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical Resistant, Corrosion Resistant, Rockwell Hardness B83
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Hex Nut, 1/2"-13, Silicon Bronze (50CHENBOX)
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800370-100BX)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0782)
- ALOMA SS Shim, Type C, 0.003In, 300 Series, PK20 (C - 0.003)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0472-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0473-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0469-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 20000 PK (3728WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 20000 PK (3732WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 100 PK (Z0637)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 10 PK (Z0482)
- Zoro Select General Washers