Shop All Fender Washers
Download CAD Files
Zoro Select
Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 5 PK
Mfr # Z0487
Zoro # G3006166
CAD Available
original price:
$11.59
15% off
new price: $9.85
/pk 5, $1.97/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.051 in
- Maximum Thickness 0.08 in
- Washer Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0487
- Zoro # G3006166
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 3 in |
Inside Diameter | 0.406 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.051 in |
Maximum Thickness | 0.08 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Oversized |
Flat Washer Type | Fender Washer |
Rockwell Hardness | B40 |
Thickness Tolerance | +/-0.015 in |
Washer Material Grade | Low Carbon |
For Use With | Screws and Studs |
Color | Silver |
Material Type | Steel |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
Package Weight | 0.64 lb |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 3 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance +0.005/-0.004 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (07370)
- ZORO SELECT Wing Nut, 3/8"-24, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16251.037.0001)
- HHIP 0.641" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0641)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38430.080.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (Z0634)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z0488)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (Z0631)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z0486)
- ZORO SELECT Fender Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38210.030.0001)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (Z9685SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0125)
- Zoro Select General Washers