Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 20000 PK
Mfr # 3720WFG
Zoro # G4830312
product price: $136.99
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Minimum Thickness 0.084 in
- Inside Diameter 0.406 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3720WFG
- Zoro # G4830312
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1.25 in |
Inside Diameter | 0.406 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 0.084 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.048 |
Description
Flat Washers, 3/8X1 1/4 FENDER ,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-28, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51811.025.0001)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Hot Dipped Galvanized Steel (53265 5)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-6)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 5/8 in W, 5/8 in H (WWG300625062536)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20000 PK (3120WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK (1420WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20000 PK (3124WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38210.012.0062)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0462-316)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (1JLP7)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0001)
- Zoro Select Fender Washers