Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK
Mfr # U38213.037.0200
Zoro # G0100941
product price: $87.59
/pk 100, $0.88/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Flat Washer Type Fender Washer
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38213.037.0200
- Zoro # G0100941
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 2 in |
Inside Diameter | 0.406 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Fender Washer |
Flat Washer Type | Fender Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.065 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Type | Oversized |
Temp. (F) | -58 Degrees to 302 Degrees F |
Thickness Tolerance | +0.08 in /-0.047 in |
Approx. Pkg. Qty. | 100 |
Color | Silver |
Maximum Temperature | 302 Degrees F |
Minimum Temperature | -58 Degrees F |
Material Type | Steel |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Thickness Tolerance +0.08 in /-0.047 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X3810)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51390.037.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 10 mm Bore Dia., 5 PK (DHO-10SA)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 100 PK (M01200.060.0065)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38213.031.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38213.050.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1100 PK (B38210.037.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0150)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 5 PK (Z9680)
- Zoro Select General Washers