Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK
Mfr # U38213.037.0125
Zoro # G0100969
original price:
$9.59
10% off
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Washer Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38213.037.0125
- Zoro # G0100969
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 0.406 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.065 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Color | Silver |
Temp. (F) | -58 Degrees to 302 Degrees F |
Flat Washer Type | Fender Washer |
Thickness Tolerance | +0.08 in /-0.047 in |
Approx. Pkg. Qty. | 100 |
Type | Oversized |
Material Type | Steel |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | Grade 2 |
Minimum Temperature | -58 Degrees F |
Bolt Compatibility | Grade 2 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Thickness Tolerance +0.08 in /-0.047 in, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- L.H. DOTTIE L.H. Dottie #8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack) (NTK14LTP)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0050)
- STEELWORKS Threaded Rod, 1/2, 2 ft (12050)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0087)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38213.050.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38213.018.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0087)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (Z0630)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 200 PK (B38210.037.0300)
- Zoro Select Fender Washers