Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK
Mfr # U51530.037.0175
Zoro # G2685999
original price:
$32.15
10% off
new price: $28.89
/pk 50, $0.58/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51530.037.0175
- Zoro # G2685999
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-3/4 in |
Inside Diameter | 0.375 in |
Inside Diameter Tolerance | .410 +.010-.010 IN |
Outside Diameter Tolerance | 1.750 +.010-.010 IN |
Dimensional Standards | ASME B18.21.1 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.375 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance .410 +.010-.010 IN, Made in North America No, Manufacturer Location Made in USA, Material Quality Standards ASTM A280, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Button Head Torx Drive, 10 PK (77731)
- ZORO SELECT Grade 2, 3/4"-10 Hex Head Cap Screw, Plain Steel, 4 in L, 5 PK (U08200.075.0400)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (HF18080400-050P2)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 7/8x5 1/4 L (U39665.087.0425)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0451-188)
- TITAN FASTENERS 3/8in Fender Washer - .4/.42in I.D. - .051/.084in Thick - Steel - Zinc - Grade 2 - Pkg of 100 (BYN06040)
- Zoro Select General Washers