Shop All Fender Washers
Download CAD Files
Zoro Select
Fender Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 5 PK
Mfr # Z0468-316
Zoro # G3092424
CAD Available
product price: $7.39
/pk 5, $1.48/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Minimum Thickness 0.040 in
- Maximum Thickness 0.060 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0468-316
- Zoro # G3092424
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 0.406 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Fender Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.040 in |
Maximum Thickness | 0.060 in |
System of Measurement | Inch |
Type | Oversized |
Flat Washer Type | Fender Washer |
Washer Material Grade | 316 |
Rockwell Hardness | B80 |
For Use With | Screws and Studs |
Thickness Tolerance | +/-0.010 in |
Tensile Strength | 75,000 psi |
Material Quality Standards | ASTM A276 |
Material Type | Stainless Steel |
Material Grade/Class | 316 |
Resistance Properties | Corrosion Resistant, Saltwater Resistant, Solvent Resistant |
Bolt Compatibility | 316 |
Package Weight | 1 lb |
Description
Fender Washer, Flat Washer Type Oversized, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.406 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.06 in, System of Measurement Inch, Minimum Thickness 0.04 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Saltwater Resistant, Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 4-1/2 in Shaft Dia (U36000.450.0001)
- MIDWEST FASTENER Fully Threaded Rod, 10-32, 5 PK (34028)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx40mm, PK10 (SS6X05040-010P1)
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 3500 PK (L2STGR35M)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0461-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 10 PK (Z0465-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 100 PK (Z0637)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0461)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK (1432WFG)
- Zoro Select Fender Washers