Shop All Fender Washers
This Product is Discontinued
Zoro Select
Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 60 PK (Discontinued)
Mfr # B38160.075.0002
Zoro # G2069431
This Product is Discontinued
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.250 in
- Maximum Thickness 0.250 in
- Washer Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B38160.075.0002
- Zoro # G2069431
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 3 in |
Inside Diameter | 0.781 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.774-0.751 |
Outside Diameter Tolerance | 2.993-2.97 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 3 in, Maximum Thickness 0.25 in, System of Measurement Inch, Minimum Thickness 0.25 in, Color Silver, Inside Diameter Tolerance 0.774-0.751, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.