Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK
Mfr # U38160.075.0003
Zoro # G5723471
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Flat Washer Type Large OD Thick Flat Washer
- Material Steel
- Finish Zinc Plated
- Outside Diameter 3 in
- Minimum Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U38160.075.0003
- Zoro # G5723471
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/4" |
Outside Diameter | 3 in |
Inside Diameter | 0.781 in |
Outside Diameter Tolerance | 2.993-2.97 |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | 0.774-0.751 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 3 in, Maximum Thickness 0.375 in, System of Measurement Inch, Minimum Thickness 0.375 in, Color Silver, Inside Diameter Tolerance 0.774-0.751, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, M10-1.50, Steel, Not Graded, Black Oxide, 17 mm Hex Wd, 13 mm Hex Ht (61603)
- HILLMAN Wood Screw, #10, 1-1/4 in, Epoxy Coated Steel Round Head Hex Drive (116895)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (U16010.025.0100)
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60004)
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0004)
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38160.100.0004)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish (Z9698)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9688)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 10 PK (Z0483)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38213.031.0125)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 2450 PK (07647)
- Zoro Select General Washers