Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK
Mfr # U38210.018.0050
Zoro # G1818148
original price:
$6.09
9% off
new price: $5.49
/pk 100, $0.05/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Flat Washer Type Fender Washer
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38210.018.0050
- Zoro # G1818148
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1/2 in |
Inside Diameter | 0.188 in |
Inside Diameter Tolerance | 0,201-0,213 |
Dimensional Standards | ASME B18.21.1 |
Outside Diameter Tolerance | 0,491-0,529 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 3/16 in, Inside Diameter 0.188 in, Outside Diameter 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0,201-0,213, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES CGA 580 HEX NUT (92)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel (WWG750250025012)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 1 in L, 600 PK (B01258.031.0100)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Class 12.9, Black Oxide Finish (M20132.270.1000)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38210.050.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Steel Zinc Plated Finish, 100 PK (U38210.015.0087)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (U38160.062.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0175)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Polished Finish, 5 PK (33476)
- Zoro Select Fender Washers