Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK
Mfr # U55530.018.0150
Zoro # G2685938
product price: $23.89
/pk 50, $0.48/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.047 in
- Maximum Thickness 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55530.018.0150
- Zoro # G2685938
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 0.223 in |
Outside Diameter Tolerance | +0.029 in ; -0.008 in |
Inside Diameter Tolerance | +/- 0.010 in |
Dimensional Standards | ASME B18.21.1 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/16 in, Inside Diameter 0.223 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +/- 0.010 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0200)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , PEEK Plain Finish, 10 PK (PK38-WHS-01)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 50 PK (U55050.031.0150)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34181.012.0042)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1300 PK (B55530.025.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 500 PK (M12D9021)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U51530.018.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U55530.013.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55530.025.0087)
- Zoro Select Fender Washers