Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK
Mfr # U55530.018.0050
Zoro # G6168709
product price: $2.55
/pk 50, $0.05/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55530.018.0050
- Zoro # G6168709
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1/2 in |
Inside Diameter | 0.188 in |
Dimensional Standards | ASME B18.21.1 |
Details
Flat Washer Type | Fender Washer |
Item | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.065 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Type | Standard |
Thickness Tolerance | 0.047 in to 0.080 in |
Material Grade/Class | 316 |
Material Type | Stainless Steel |
Bolt Compatibility | 316 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 3/16 in, Inside Diameter 0.188 in, Outside Diameter 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Pack Size Small Pack, Thickness Tolerance 0.047 in to 0.080 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 50 PK (9082628)
- HHIP Helical Insert Repair Kit, Helical Inserts, M12-1.75 (1011-0072)
- ITW Cab Screw, #8 Thrd Sz, 1-1/2 in Lg (114073)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Brass, 48 PK (61586)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55530.031.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0448-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0100)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1432WF)
- Zoro Select Fender Washers