Shop All Fender Washers
This Product is Discontinued
Zoro Select
Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (Discontinued)
Mfr # U51530.018.0050
Zoro # G1811400
This Product is Discontinued
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51530.018.0050
- Zoro # G1811400
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 3/16" |
Outside Diameter | 1/2 in |
Inside Diameter | 0.188 in |
Dimensional Standards | ASME B18.21.1 |
Details
Flat Washer Type | Fender Washer |
Item | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.065 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Type | Oversized |
Color | Silver |
Approx. Pkg. Qty. | 50 |
Thickness Tolerance | 0.047 in to 0.080 in |
Temp. (F) | -58 Degrees to 302 Degrees F |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | 18-8 |
Minimum Temperature | -58 Degrees F |
Material Type | Stainless Steel |
Bolt Compatibility | 18-8 |
Grade | 18-8 (304) |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/16 in, Inside Diameter 0.188 in, Outside Diameter 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Thickness Tolerance 0.047 in to 0.080 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.