Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/8" , Stainless Steel Plain Finish, 50 PK
Mfr # U55530.012.0075
Zoro # G2976517
product price: $6.25
/pk 50, $0.13/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55530.012.0075
- Zoro # G2976517
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/8" |
Outside Diameter | 3/4 in |
Inside Diameter | 0.156 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Fender Washer |
Flat Washer Type | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.065 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Type | Standard |
Thickness Tolerance | 0.047 in to 0.080 in |
Material Grade/Class | 316 |
Material Type | Stainless Steel |
Bolt Compatibility | 316 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/8 in, Inside Diameter 0.156 in, Outside Diameter 3/4 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Pack Size Small Pack, Thickness Tolerance 0.047 in to 0.080 in, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40851)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0075)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-48 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 1000PK (874658-1000)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/32" , Stainless Steel Plain Finish, 50 PK (U55530.015.0087)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (Z0453-188)
- ZORO SELECT Fender Washer, , Steel Zinc Plated Finish, 25000 PK (1432WF)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0250)
- NEWPORT FASTENERS Fender Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 20 PK (114846)
- Zoro Select General Washers