Shop All Fender Washers
This Product is Discontinued
Zoro Select
Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 1000 PK (Discontinued)
Mfr # B38210.025.0150
Zoro # G1188238
Free Shipping & Returns
This Product is Discontinued
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
- Washer Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B38210.025.0150
- Zoro # G1188238
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 0.281 in |
Outside Diameter Tolerance | 1492-1529 |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | 0,275-0,295 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0,275-0,295, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.