Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK
Mfr # Z0633
Zoro # G3225406
product price: $28.75
/pk 100, $0.29/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.051 in
- Maximum Thickness 0.08 in
- Washer Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0633
- Zoro # G3225406
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.010 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.051 in |
Maximum Thickness | 0.08 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Oversized |
Washer Material Grade | Low Carbon |
Flat Washer Type | Fender Washer |
Thickness Tolerance | +/-0.015 in |
Application | Load Distribution |
For Use With | Bolts, Nuts, Studs |
Color | Silver |
Rockwell Hardness | B40 |
Material Type | Steel |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance +0.005/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45672)
- MIDWEST FASTENER Wood Screw, M7, 50 mm, Bronze Steel Flat Head Hex Drive, 10 PK (38552)
- PROSOURCE Wood Screw Set 95Pc (JL82101)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (03962)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z0488)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0627)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK (Z0636)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0200)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , 18-8 Stainless Steel Plain Finish, 100 PK (07579)
- Zoro Select General Washers