Shop All Fender Washers
Download CAD Files
Zoro Select
Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK
Mfr # U38210.025.0300
Zoro # G5515273
CAD Available
original price:
$97.79
29% off
new price: $68.99
/pk 100, $0.69/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Flat Washer Type Fender Washer
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38210.025.0300
- Zoro # G5515273
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 3 in |
Inside Diameter | 0.281 in |
Inside Diameter Tolerance | 0,275-0,295 |
Outside Diameter Tolerance | 2992-3029 |
Dimensional Standards | ASME B18.21.1 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 3 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0,275-0,295, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Plain, 1.5mm Dia. x 6mmL., PK100 (M39080.015.0006)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 45 mm Length, 15 PK (UST184118)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 10 PK (1JA89)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L (U04104.100.1200)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 5 PK (U38160.125.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38213.031.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 25 PK (Z0455-316)
- FOREVERBOLT Fender Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 25 PK (FBMFWASH8P25)
- Zoro Select General Washers