Shop All Fender Washers
Download CAD Files
Zoro Select
Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 10 PK
Mfr # Z0483
Zoro # G3180283
CAD Available
product price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.051 in
- Maximum Thickness 0.08 in
- Washer Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0483
- Zoro # G3180283
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 0.281 in |
Outside Diameter Tolerance | +/-0.010 in |
Dimensional Standards | ASME B18.22.1 |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.051 in |
Maximum Thickness | 0.08 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Type | Oversized |
For Use With | Screws and Studs |
Thickness Tolerance | +/-0.015 in |
Flat Washer Type | Fender Washer |
Rockwell Hardness | B40 |
Washer Material Grade | Low Carbon |
Color | Silver |
Material Type | Steel |
Material Grade/Class | Grade 2 |
Bolt Compatibility | Grade 2 |
Package Weight | 0.89 lb |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 2 1/2 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.051 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55, Thickness Tolerance +0.005/-0.004 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Black Anodized, 1 in OD, 2 PK (ZA0186-ALBLK)
- G.L. HUYETT Threaded Rod, 3/8"-24, Plain Finish (TF-0375-36)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 1/2 in Inside Dia (34091)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1-1/4, PK5 (0150013T125)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z0485)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 5 PK (Z0487)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0627)
- ZORO SELECT Fender Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 5000 PK (M6D9021A4)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51530.013.0001)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 8 PK (75685)
- Zoro Select General Washers