Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK
Mfr # 1432WFG
Zoro # G4828553
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Minimum Thickness 0.058 in
- System of Measurement Inch
- Inside Diameter 0.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1432WFG
- Zoro # G4828553
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 2 in |
Inside Diameter | 0.281 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 0.058 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.022 |
Description
Flat Washers, 1/4X2 FENDER WASH,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE TITEN HD 5/8 X 5 304SS (THDB62500H4SS)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 363 PK (52497)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M6-1.0x10mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (339593-100)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 600 PK (A04100.037.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20 PK (3140WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 25 PK (Z0457-188)
- ZORO SELECT Fender Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38210.080.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (Z0632)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0462)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9670)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51530.037.0162)
- Zoro Select Fender Washers