Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK
Mfr # 1420WFG
Zoro # G4822962
product price: $141.99
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- Minimum Thickness 0.084 in
- Inside Diameter 0.281 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1420WFG
- Zoro # G4822962
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1.25 in |
Inside Diameter | 0.281 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 0.084 in |
System of Measurement | Inch |
Thickness Tolerance | +/-0.048 |
Description
Flat Washers, 1/4X1 1/4 FENDER ,PK20000, Package Quantity 20000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Eye Bolt Stainless Steel, 10 PK (LR294)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04215)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (HF08120600-010P2)
- ZORO SELECT #2-56 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0043)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20000 PK (3120WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20000 PK (3124WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25000 PK (1424WFB)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish (Z9688SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 10 PK (Z0483)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish (Z9685SS)
- Zoro Select Fender Washers