Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK
Mfr # U51530.025.0006
Zoro # G6090917
original price:
$25.38
13% off
new price: $21.99
/pk 50, $0.44/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/4"
- Outside Diameter 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51530.025.0006
- Zoro # G6090917
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 0.281 in |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | +0.015 in ; -0.005 in |
Outside Diameter Tolerance | +0.030 in ; -0.007 in |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.151 in, System of Measurement Inch, Minimum Thickness 0.104 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, Black (190984)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51462.031.0001)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M14-2.00, 6 Inserts (35148)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 3750 PK (FNWIS02501000-3750BX)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9691)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0175)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 5 PK (Z9683)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5032WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (3724WF)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK (31352)
- Zoro Select Fender Washers