Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK
Mfr # Z0462-316
Zoro # G2509787
product price: $41.85
/pk 25, $1.67/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Minimum Thickness 0.053 in
- Maximum Thickness 0.073 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0462-316
- Zoro # G2509787
- Country of Origin United States
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 0.281 in |
Outside Diameter Tolerance | +/-0.010 in |
Inside Diameter Tolerance | +/-0.010 in |
Details
Item | Fender Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.053 in |
Maximum Thickness | 0.073 in |
System of Measurement | Inch |
Type | Oversized |
Rockwell Hardness | B80 |
For Use With | Screws and Studs |
Washer Material Grade | 316 |
Flat Washer Type | Fender Washer |
Thickness Tolerance | +/-0.010 in |
Tensile Strength | 75,000 psi |
Resistance Properties | Corrosion Resistant, Saltwater Resistant, Solvent Resistant |
Material Type | Stainless Steel |
Material Grade/Class | 316 |
Material Quality Standards | ASTM A276 |
Bolt Compatibility | 316 |
Package Weight | 1.3 lb |
Description
Fender Washer, Flat Washer Type Oversized, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.073 in, System of Measurement Inch, Minimum Thickness 0.053 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Corrosion Resistant, Saltwater Resistant, Solvent Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-48 x 3/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 15 PK (32911)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 50 PK (U31880.019.0125)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (68645)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1/2in, Pln, PK100 (U39100.018.0050)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 10 PK (Z0463-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 5 PK (Z0471-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 5 PK (Z0473-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5000 PK (1011WF188)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 316 Stainless Steel Plain Finish, 25 PK (Z0451-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0473-188)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5048WFG)
- Zoro Select Fender Washers