Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 1500 PK
Mfr # 1420WF316
Zoro # G4822454
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Finish Plain
- Minimum Thickness 0.084 in
- Washer Standards ASME B18.22.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1420WF316
- Zoro # G4822454
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1.25 in |
Inside Diameter | 0.281 in |
Details
Item | Fender Washer |
Material | 316 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.084 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B80 |
Thickness Tolerance | +/- 0.048 |
Material Grade | 316 |
Material Grade/Class | 316 |
Description
Flat Washers, 1/4X1 1/4 FENDER W,PK3000, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #10-32, 5/8 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 100 PK (101-208-361-G100)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0010)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 100 PK (03777)
- ZORO SELECT Grade A490, 7/8"-9 Structural Bolt, Plain Steel, 4 in L, 5 PK (U04008.087.0400)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0462-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 2300 PK (FNWIS02501250-2300BX)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 316 Stainless Steel Plain Finish, 25 PK (Z0451-316)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5048WFG)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U51530.019.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 10 PK (Z0483)
- Zoro Select General Washers