Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Plain Finish, 3000 PK
Mfr # 1416WF188
Zoro # G4834582
product price: $389.99
/pk 3000, $0.13/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Minimum Thickness 0.084 in
- Washer Standards ASME B18.22.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1416WF188
- Zoro # G4834582
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | 1/4" |
Outside Diameter | 1 in |
Inside Diameter | 0.281 in |
Details
Item | Fender Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.084 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Rockwell Hardness | B70 |
Material Grade/Class | 18-8 |
Description
Flat Washers, 1/4X1X.05 FENDER W,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE WallDriller Screw Anchor, 1.62" L, Reinforced Nylon & Acetal (WDPK6)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 22 mm Length (13-8522)
- DURASPIN Drywall Screw, #7 x 1-5/64 in, Steel, Trim Head Square Drive, 4000 PK (07Q125PBQ)
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22290)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38160.031.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 10000 PK (M4D9021)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (Z9696)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U55530.050.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38160.075.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 10 PK (U38160.087.0004)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 5 PK (Z9693)
- Zoro Select Fender Washers