Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK
Mfr # U38210.050.0300
Zoro # G5831725
original price:
$24.66
12% off
new price: $21.55
/pk 50, $0.43/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Flat Washer Type Fender Washer
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38210.050.0300
- Zoro # G5831725
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 3 in |
Inside Diameter | 0.531 in |
Dimensional Standards | ASME B18.21.1 |
Outside Diameter Tolerance | 2992-3029 |
Inside Diameter Tolerance | 0,525-0,545 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 3 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Inside Diameter Tolerance 0,525-0,545, Made in North America No, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 80 PK (B07000.062.0175)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (N01200.100.0275)
- MIDWEST FASTENER #12-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (32044)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.112.0600)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0250)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 300 PK (B38210.031.0250)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish (Z9682SS)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , 316 Stainless Steel Plain Finish, 25 PK (Z0459-316)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish (Z9673)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U51530.018.0100)
- Zoro Select Fender Washers