Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK
Mfr # U55530.050.0125
Zoro # G2685901
original price:
$6.99
14% off
new price: $5.99
/pk 25, $0.24/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Fender Washer
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.065 in
- Maximum Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U55530.050.0125
- Zoro # G2685901
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 1-1/4 in |
Inside Diameter | 1/2 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Fender Washer |
Flat Washer Type | Fender Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.065 in |
Maximum Thickness | 0.065 in |
Washer Standards | ASME B18.21.1 |
System of Measurement | Inch |
Type | Oversized |
Color | Silver |
Thickness Tolerance | 0.047 in to 0.080 in |
Approx. Pkg. Qty. | 25 |
Temp. (F) | -58 Degrees to 302 Degrees F |
Maximum Temperature | 302 Degrees F |
Material Grade/Class | 316 |
Minimum Temperature | -58 Degrees F |
Material Type | Stainless Steel |
Grade | 18-8 (304) |
Bolt Compatibility | 316 |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.5 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.065 in, Color Silver, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Thickness Tolerance 0.047 in to 0.080 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK (U55050.019.0150)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00703)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 (U39080.037.0100)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 0.75 in Ht, 3 in Max Wing Span, 10 PK (0-GH-816E87-)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Stainless Steel Plain Finish, 50 PK (U55530.012.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U55530.018.0075)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38210.018.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0175)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38160.019.0008)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0125)
- Zoro Select General Washers