Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK
Mfr # U51530.050.0200
Zoro # G9009235
original price:
$13.59
6% off
new price: $12.65
/pk 25, $0.51/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.047 in
- Maximum Thickness 0.08 in
- Washer Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51530.050.0200
- Zoro # G9009235
- Country of Origin Multiple
- Category Fender Washers
Dimensions
For Screw Size | 1/2" |
Outside Diameter | 2 in |
Inside Diameter | 0.535 in |
Dimensional Standards | ASME B18.21.1 |
Inside Diameter Tolerance | +/- 0.010 in |
Outside Diameter Tolerance | +0.029 in ; -0.008 in |
Description
Fender Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.535 in, Outside Diameter 2 in, Maximum Thickness 0.08 in, System of Measurement Inch, Minimum Thickness 0.047 in, Color Silver, Inside Diameter Tolerance +/- 0.010 in, Made in North America No, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 24, 1-1/2" Brl Lg, Steel Zinc, 10 PK (71948)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0200)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (37507)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS034-ZP)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51530.050.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 1000 PK (B51530.025.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0125)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (Z9680SS)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0628)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 20000 PK (3740WFG)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9688)
- Zoro Select General Washers