Shop All Fender Washers
Zoro Select
Fender Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25000 PK
Mfr # 1016WFB
Zoro # G4822725
product price: $117.99
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- For Screw Size #10
- Minimum Thickness 0.060 in
- Washer Standards ASME B18.22.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1016WFB
- Zoro # G4822725
- Country of Origin Taiwan, Province of China
- Category Fender Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 1 in |
Inside Diameter | 0.219 in |
Details
Item | Fender Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.060 in |
Washer Standards | ASME B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +/- 0.024 |
Color | Black |
Rockwell Hardness | B40 |
Description
Flat Washers, 10X1 FENDER WASHE,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16X1-1/4 PIN COIL MEDIUM PLAIN (31220PCM)
- AMPG Rivet Nut, 5/16"-18 Thread Size, 17mm L, Steel (Z4460-NI)
- G.L. HUYETT Adjustable Bent Pin 3/4 x 6 LCS ZC wBP (BTPUZ-0750-6000BP)
- HILLMAN Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (270052)
- ZORO SELECT Fender Washer, Fits Bolt Size M20 , Stainless Steel Plain Finish, 5 PK (M51530.200.0001)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0150)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9691)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (Z0633)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38160.037.0005)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (Z0650)
- ZORO SELECT Fender Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (M38210.120.0001)
- Zoro Select General Washers