Shop All Fences & Gates
Zoro Select
Fence Screen, 8 ft. H, Polyetylene, Green
Mfr # MTP-95-03-0825
Zoro # G3896816
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 ft
- Color Green
- Material Polypropylene
- Features Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers
- Includes Brass Grommets 24 in Apart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MTP-95-03-0825
- Zoro # G3896816
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 8 ft |
Length | 25 ft |
Overall Length | 25 ft |
Overall Height | 8 ft |
Details
Color | Green |
Material | Polypropylene |
Features | Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers |
Item | Fence Screen |
Includes | Brass Grommets 24 in Apart |
Shade Percent | 95 % |
Description
Fence Screen, Color Green, Material Polypropylene, Shade Percent 95 Percent, Hem Style Not Applicable, Overall Height 8 ft, Overall Length 25 ft, Features Durable Mesh for Dump, Garbage, Gravel, Grain, Asphalt, Nursery, Wood Chip Trucks, Tennis Court Curtains and Pool Covers, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Hardware Cloth, 19 ga., 3 ft.X5 ft., Grn (308254B)
- WALL LENK Pro Torch 500 Auto Ignition (WLKLPT-500-1)
- AMERICAN FIRE GLASS Extra Large Black Lava Rock, 3 in - 6 in Stones, 10 lb Bag (LAVA-XXL-10)
- AMERICAN YARD PRODUCTS Blade Drive V-Belt, Primary (174368)
- ZORO SELECT Deer Fence, 7-1/2 ft. H, Black, 100 ft. L (60100109)
- ZORO SELECT Shade Cloth, 12 ft. L, 10 ft. H, Green (MTP-86-03-1012)
- ZORO SELECT Shade Cloth, 24 ft. L, 12 ft. H, Green (MTP-86-03-1224)
- ZORO SELECT Privacy Screen, Black, 7.8 x 150 Ft. (2A220043)
- ZORO SELECT Deer Fence, 7 ft. H, 100 ft. L, Square (2A130002)
- ZORO SELECT Safety Fence, 4 ft. H, 50 ft. L, Green (33L958)
- VOLM Green EZ Garden Net Fence Kit, 2FT x 25FT (F100010)
- Zoro Select Fences & Gates