Shop All Fences & Gates
Zoro Select
Fence Screen, 50 ft. L, Polyethylene
Mfr # T-MESH-03-0650
Zoro # G3896901
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Color Green
- Material Polyethylene
- Features Meets Municipal Requirements for Construction Site Fencing, Web Reinforced Hems
- Includes Brass Grommets 24 in Apart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T-MESH-03-0650
- Zoro # G3896901
- Country of Origin United States
- Category Fences & Gates
Dimensions
Height | 6 ft |
Length | 50 ft |
Overall Length | 50 ft |
Overall Height | 6 ft |
Details
Color | Green |
Material | Polyethylene |
Features | Meets Municipal Requirements for Construction Site Fencing, Web Reinforced Hems |
Item | Fence Screen |
Includes | Brass Grommets 24 in Apart |
Product Type | Fence Screen |
Hem Style | Reinforced |
Description
Fence Screen, Color Green, Material Polyethylene, Shade Percent Not Applicable, Hem Style Reinforced, Overall Height 6 ft, Overall Length 50 ft, Product Type Fence Screen, Features Meets Municipal Requirements for Construction Site Fencing, Web Reinforced Hems, Includes Brass Grommets 24 in Apart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 14-tine Shrub Rake with 42"L Wood Handle (40881GRA)
- KRAFT TOOL Mortar Hoe w/66" Wood Handle, 6" x 10 (BC228)
- LOGO BRANDS Georgia Repeating Mini-Size Rubber Football (142-93MR-3)
- XPOSE SAFETY 15 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1540-A)
- ZORO SELECT Fence Screen, 50 ft. L, Polyethylene, Green (T-MESH-03-0850)
- ZORO SELECT Fence Screen, 50 ft. L, 8 ft. H, Vinyl (MBT-12-03-0850)
- ZORO SELECT 100 ft L x 2 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900500)
- ZORO SELECT Deer Fence, 7-1/2 ft. H, Black, 100 ft. L (60100109)
- ZORO SELECT Hardware Cloth, Height 24 In., 19 Ga (4LVE6)
- ZORO SELECT Poultry Netting, Height 72 In, 50 Ft. (4LVF6)
- TENAX 7.5 Ft. H. x 100 Ft. L. Polypropylene Deer Fence, Black (60100109)
- Zoro Select Fences & Gates